Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 203211 6

  • Zoro # G014381765


product price: $63.25
/ea

Key Features

Shank Dia.
6 mm
Finish
TiAlN
End Mill Material
Carbide
Helix Angle
50 Degrees
Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203211 6
Zoro #
G014381765
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
16 mm
Overall Length
57 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Min. Cutting Depth
0.01 mm

Details

Finish
TiAlN
End Mill Material
Carbide
Helix Angle
50 Degrees
Type
H
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Cutting Direction
horizontal and oblique
End Mill Style
Square
Coolant Through
No
Series
Diabolo
Number of Flutes
6
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.016 mm
Correction Factor Fz
1.5
Type of Product
End Mill
Standard
DIN 6527

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Dimensions similar to DIN 6527. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 50 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 16 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.016 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.