Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 201639 8

  • Zoro # G314380499


product price: $72.75
/ea

Key Features

Finish
TiAlN
Milling Diameter
8 mm
End Mill Style
Chamfer
Overall Reach
27 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201639 8
Zoro #
G314380499
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8 mm
Shank Dia.
8 mm
Neck Dia.
7.8 mm
Length of Cut
19 mm
Overall Length
63 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.08 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.08 mm

Details

Finish
TiAlN
End Mill Style
Chamfer
Overall Reach
27 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Series
Diabolo
Number of Flutes
2
Correction Factor Fz
1.25
Color Ring
red
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.016 mm
Feed Fz For Slot Milling in Steel < 65 HRC
0.01 mm
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Type
H
Type of Product
End Mill

Description

GARANT Diabolo: Special geometry, coating and carbide specially for hard machining. New generation of high performance milling cutters in the HPC machining range. From size 2 with neck recess dimensions L1 andDia. D1. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 19 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.