Zoro Homepage

Diabolo Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203282 16

  • Zoro # G011461088


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Milling Diameter
16 mm
Number of Flutes
6
Finish
TiAlN
Series
Diabolo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203282 16
Zoro #
G011461088
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm
Length of Cut
48 mm
Chamfer Width
0.05×D for side milling
Shank Dia.
16 mm

Details

Material
Solid Carbide
Number of Flutes
6
Finish
TiAlN
Series
Diabolo
Shank Type
DIN 6535 HA to h6
Type
H
Helix Angle
50 deg
Color Ring
Red
Direction of Infeed
horizontal and oblique
Shank Tolerance
h6
Correction factor fz
1.5
Item
End Mill
Corner Chamfer Angle
90°
Helix Angle Type
Unequal Spacing
Machining Strategy
HPC

Description

Diabolo Solid Carbide End Mill, TiAlN Coated, 16 mm. Version: GARANT Diabolo: Special geometry- coating and carbide- specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. See Data Sheet for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.