Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 203282 18

  • Zoro # G711461098


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Milling Diameter
18 mm
Number of Flutes
6
Finish
TiAlN
Helix Angle
50 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203282 18
Zoro #
G711461098
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
18 mm
Length of Cut
54 mm
Shank Dia.
18 mm
Chamfer Width
0.05×D for side milling

Details

Material
Solid Carbide
Number of Flutes
6
Finish
TiAlN
Helix Angle
50 deg
Type
H
Shank Type
DIN 6535 HA to h6
Series
Diabolo
Direction of Infeed
horizontal and oblique
Corner Chamfer Angle
90°
Helix Angle Type
Unequal Spacing
Item
End Mill
Correction factor fz
1.5
Machining Strategy
HPC
Color Ring
Red
Shank Tolerance
h6

Description

Diabolo Solid Carbide End Mill, TiAlN Coated, 18 mm. Version: GARANT Diabolo: Special geometry- coating and carbide- specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. See Data Sheet for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.