Zoro Homepage

Diabolo Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 203282 20

  • Zoro # G111461001


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Milling Diameter
20 mm
Number of Flutes
6
Finish
TiAlN
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203282 20
Zoro #
G111461001
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
20 mm
Length of Cut
60 mm
Shank Dia.
20 mm
Chamfer Width
0.05×D for side milling

Details

Material
Solid Carbide
Number of Flutes
6
Finish
TiAlN
Type
H
Helix Angle
50 deg
Shank Type
DIN 6535 HA to h6
Series
Diabolo
Correction factor fz
1.5
Color Ring
Red
Corner Chamfer Angle
90°
Machining Strategy
HPC
Direction of Infeed
horizontal and oblique
Item
End Mill
Shank Tolerance
h6
Helix Angle Type
Unequal Spacing

Description

Diabolo Solid Carbide End Mill, TiAlN Coated, 20 mm. Version: GARANT Diabolo: Special geometry- coating and carbide- specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. See Data Sheet for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.