
Diabolo Solid Carbide End Mill, TiAlN Coated, 8 mm
Mfr # 203282 8
Zoro # G111460950
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Milling Diameter
8 mm
Number of Flutes
6
Finish
TiAlN
Type
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203282 8
Zoro #
G111460950
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
8 mm
Length of Cut
24 mm
Shank Dia.
8 mm
Chamfer Width
0.05×D for side milling
Details
Material
Solid Carbide
Number of Flutes
6
Finish
TiAlN
Type
H
Shank Type
DIN 6535 HA to h6
Series
Diabolo
Helix Angle
50 deg
Correction factor fz
1.5
Color Ring
Red
Corner Chamfer Angle
90°
Direction of Infeed
horizontal and oblique
Item
End Mill
Shank Tolerance
h6
Helix Angle Type
Unequal Spacing
Machining Strategy
HPC
Description
Diabolo Solid Carbide End Mill, TiAlN Coated, 8 mm. Version: GARANT Diabolo: Special geometry- coating and carbide- specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. See Data Sheet for more information.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.