
Diabolo Solid Carbide End Torus End Mill, for Titanium, TiAlN Coated, 12 mm
Mfr # 206286 12
Zoro # G114384352
product price: $176.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206286 12
Zoro #
G114384352
UPC #
-
Country of Origin
Germany
Description
Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling of titanium under HPC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Regrinding not recommended. No. of teeth Z: 5 No. of teeth Z: 5 Dimension ap max transverse: 0.8 mm Programming radius: 2 mm Flute length Lc: 6.8 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 11 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.