Zoro Homepage
This item is Discontinued.
Garant Diabolo Solid Carbide End Torus End Mill, for Titanium, TiAlN Coated, 12 mm 206288 12

Diabolo Solid Carbide End Torus End Mill, for Titanium, TiAlN Coated, 12 mm (Discontinued)

  • Mfr # 206288 12
  • Zoro # G914384934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206288 12
Zoro #
G914384934
UPC #
-
Country of Origin
Germany

Description

Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling of titanium under HPC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Regrinding not recommended. No. of teeth Z: 5 No. of teeth Z: 5 Dimension ap max transverse: 0.8 mm Programming radius: 2 mm Flute length Lc: 6.8 mm Overhang length L1 incl. recess: 56 mm Recess Dia. D1: 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.