Zoro Homepage
This item is Discontinued.
Garant Diabolo Solid Carbide End Torus End Mill, for Titanium, TiAlN Coated, 2 mm 206288 2

Diabolo Solid Carbide End Torus End Mill, for Titanium, TiAlN Coated, 2 mm (Discontinued)

  • Mfr # 206288 2
  • Zoro # G614384951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206288 2
Zoro #
G614384951
UPC #
-
Country of Origin
Germany

Description

Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling of titanium under HPC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Regrinding not recommended. No. of teeth Z: 2 No. of teeth Z: 2 Dimension ap max transverse: 0.15 mm Programming radius: 0.3 mm Flute length Lc: 1.5 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 1.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.