Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Torus End Mill, TiAlN Coated, 10 mm

  • Mfr # 206273 10

  • Zoro # G114384093


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
h9
Correction Factor Fz
1.25
Color Ring
red
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
Dimension Ap Max Transverse
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206273 10
Zoro #
G114384093
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h9
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
Dimension Ap Max Transverse
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Min. Cutting Depth
0.01 mm
Programming Radius
2 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Length of Cut
5.8 mm
Milling Diameter
10 mm
Neck Dia.
9 mm
Shank Dia.
10 mm
Overall Length
85 mm

Details

Correction Factor Fz
1.25
Color Ring
red
Setting Angle
7 Degrees
Feed F Z in Steel < 60 HRC
0.158 mm
Approach Angle
90 Degrees
Shank Tolerance
h6
Type of Product
End torus mill
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Type
H
End Mill Material
Carbide
End Mill Cutting Type
HPC
Coolant Through
No
Finish
TiAlN
End Mill Style
Corner Radius
Series
Diabolo
Number of Flutes
4
Helix Angle
12 Degrees
Overall Reach
26 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates. Note: Successor product to No. 206276. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.3 mm Programming radius: 2 mm Flute length Lc: 5.8 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.