Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Torus End Mill, TiAlN Coated, 10 mm

  • Mfr # 206275 10

  • Zoro # G814384430


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Feed F Z in Steel < 60 HRC
0.116 mm
Approach Angle
90 Degrees
Setting Angle
7 Degrees
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206275 10
Zoro #
G814384430
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
Programming Radius
2 mm
Dimension Ap Max Transverse
0.3 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h9
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Milling Diameter
10 mm
Length of Cut
5.8 mm
Shank Dia.
10 mm
Neck Dia.
9 mm
Overall Length
100 mm

Details

Feed F Z in Steel < 60 HRC
0.116 mm
Approach Angle
90 Degrees
Setting Angle
7 Degrees
Color Ring
red
Shank Tolerance
h6
Type of Product
End torus mill
Correction Factor Fz
1.25
Series
Diabolo
Coolant Through
No
Overall Reach
48 mm
Type
H
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
End Mill Cutting Type
HPC
End Mill Material
Carbide
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Helix Angle
12 Degrees

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates. Note: Successor product to No. 206278. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.3 mm Programming radius: 2 mm Flute length Lc: 5.8 mm Overhang length L1 incl. recess: 48 mm Recess Dia. D1: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.