Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Torus End Mill, TiAlN Coated, 12 mm

  • Mfr # 206275 12

  • Zoro # G114384437


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h9
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Dimension Ap Max Transverse
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206275 12
Zoro #
G114384437
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h9
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Dimension Ap Max Transverse
0.4 mm
Programming Radius
2 mm
Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Length of Cut
6.8 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Neck Dia.
11 mm
Overall Length
120 mm

Details

Shank Tolerance
h6
Type of Product
End torus mill
Correction Factor Fz
1.25
Setting Angle
6 Degrees
Approach Angle
90 Degrees
Feed F Z in Steel < 60 HRC
0.13 mm
Color Ring
red
Coolant Through
No
End Mill Style
Corner Radius
Overall Reach
56 mm
Helix Angle
12 Degrees
Number of Flutes
4
End Mill Cutting Type
HPC
Type
H
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Finish
TiAlN
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates. Note: Successor product to No. 206278. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.4 mm Programming radius: 2 mm Flute length Lc: 6.8 mm Overhang length L1 incl. recess: 56 mm Recess Dia. D1: 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.