Zoro Homepage

Diabolo Solid Carbide End Torus End Mill, TiAlN Coated, 16 mm

  • Mfr # 206273 16

  • Zoro # G114384031


product price: $321.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206273 16
Zoro #
G114384031
UPC #
-
Country of Origin
Germany

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates. Note: Successor product to No. 206276. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.5 mm Programming radius: 2.5 mm Flute length Lc: 8.8 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 14.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.