Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Torus End Mill, TiAlN Coated, 3 mm

  • Mfr # 206275 3

  • Zoro # G914384392


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.1 mm
Dimension Ap Max Transverse
0.1 mm
Approach Angle
90 Degrees
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206275 3
Zoro #
G914384392
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.1 mm
Dimension Ap Max Transverse
0.1 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
0.1 mm
Programming Radius
0.3 mm
Tolerance Nominal Diameter
h9
Milling Diameter
3 mm
Overall Length
75 mm
Length of Cut
1.5 mm
Neck Dia.
2.7 mm
Shank Dia.
6 mm

Details

Approach Angle
90 Degrees
Feed F Z in Steel < 60 HRC
0.037 mm
Shank Tolerance
h6
Setting Angle
8.5 Degrees
Type of Product
End torus mill
Correction Factor Fz
1.25
Color Ring
red
End Mill Material
Carbide
Series
Diabolo
Finish
TiAlN
Coolant Through
No
End Mill Style
Corner Radius
End Mill Cutting Type
HPC
Helix Angle
12 Degrees
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Overall Reach
20 mm
Type
H

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates. Note: Successor product to No. 206278. Tools can be reground. No. of teeth Z: 2 No. of teeth Z: 2 Dimension ap max transverse: 0.1 mm Programming radius: 0.3 mm Flute length Lc: 1.5 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 2.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.