Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Torus End Mill, TiAlN Coated, 4 mm

  • Mfr # 206275 4

  • Zoro # G414384410


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
0.15 mm
Type of Product
End torus mill
Correction Factor Fz
1.25
Setting Angle
11 Degrees
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206275 4
Zoro #
G414384410
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
0.15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
Tolerance Nominal Diameter
h9
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Min. Cutting Depth
0.01 mm
Dimension Ap Max Transverse
0.15 mm
Programming Radius
0.5 mm
Neck Dia.
3.6 mm
Milling Diameter
4 mm
Shank Dia.
6 mm
Length of Cut
2.5 mm
Overall Length
85 mm

Details

Type of Product
End torus mill
Correction Factor Fz
1.25
Setting Angle
11 Degrees
Shank Tolerance
h6
Feed F Z in Steel < 60 HRC
0.049 mm
Approach Angle
90 Degrees
Color Ring
red
Type
H
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Overall Reach
24 mm
Helix Angle
12 Degrees
End Mill Material
Carbide
End Mill Cutting Type
HPC
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates. Note: Successor product to No. 206278. Tools can be reground. No. of teeth Z: 2 No. of teeth Z: 2 Dimension ap max transverse: 0.15 mm Programming radius: 0.5 mm Flute length Lc: 2.5 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 3.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.