Diabolo Solid Carbide HPC Drill, TiAlN Coated, 1.2 mm
- Mfr # 122361 1,2
- Zoro # G314371794
product price:Â
$
69.45
/ea
Key Features
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122361 1,2
- Zoro #
- G314371794
- UPC #
- -
- Country of Origin
- France
- Item
- Jobber drill
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Solid carbide
- Finish - Machining
- TiAlN
- Shank Type - Machining
- DIN 6535 HA to h6
- Standards
- DIN 6537 K
- Series
- Diabolo
Dimensions
- Shank Dia.
- 4 mm
- Diameter
- 1.2 mm
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity. Special multi-nano layer coating for drilling in hardened steels. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.