
Diabolo Solid Carbide HPC Drill, TiAlN Coated, 8.7 mm
Mfr # 122361 8,7
Zoro # G314373590
product price: $70.79
/eaKey Features
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122361 8,7
Zoro #
G314373590
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Diameter
8.7 mm
Details
Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537 K
Series
Diabolo
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity. Special multi-nano layer coating for drilling in hardened steels. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.