Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Micro End Mill for Hard Steels, TiAlN Coated, 0.6 x 10 mm

  • Mfr # 201631 0,6X10

  • Zoro # G114377187


product price: $65.59
/ea

Key Features

Corner Chamfer Angle
90 Degrees
Cutting Speed vc in Steel < 65 HRC
34 m/min
Correction Factor Fz
1.25
Shank Tolerance
h5
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201631 0,6X10
Zoro #
G114377187
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.004 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.003 mm
Maximum Cutting Depth Ap Max When Side Milling
0.9 mm
Shank Dia.
4 mm
Length of Cut
0.9 mm
Neck Dia.
0.58 mm
Milling Diameter
0.6 mm
Overall Length
50 mm

Details

Corner Chamfer Angle
90 Degrees
Cutting Speed vc in Steel < 65 HRC
34 m/min
Correction Factor Fz
1.25
Shank Tolerance
h5
Color Ring
red
Correction Factor Ap Corr
0.12
Feed Fz For Slot Milling in Steel < 65 HRC
0.008 mm
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 65 HRC
0.012 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Type
H
Overall Reach
10 mm
End Mill Style
Square
Helix Angle
25 Degrees
End Mill Material
Carbide
Finish
TiAlN
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Number of Flutes
2

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.05xDxap korr side milling: ap = 0.1xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0-005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.9 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 0.58 mm Overall length L: 50 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.