Zoro Homepage

Diabolo Solid Carbide Micro End Mill for Hard Steels, TiAlN Coated, 0.6 x 3 mm

  • Mfr # 201631 0,6X3

  • Zoro # G314377109


product price: $65.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201631 0,6X3
Zoro #
G314377109
UPC #
-
Country of Origin
Germany

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.05xDxap korr side milling: ap = 0.1xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0-005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.9 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 0.58 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.