
Diabolo Solid Carbide Micro End Mill for Hard Steels, TiAlN Coated, 1 x 30 mm
Mfr # 201631 1X30
Zoro # G314378700
product price: $78.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201631 1X30
Zoro #
G314378700
UPC #
-
Country of Origin
Germany
Description
GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.05xDxap korr side milling: ap = 0.1xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.5 mm Overhang length L1 incl. recess: 30 mm Overall length L: 70 mm Shank Dia. Ds: 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.