Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Micro End Mill for Hard Steels, TiAlN Coated, 1.8 x 20 mm

  • Mfr # 201631 1,8X20

  • Zoro # G914378452


product price: $72.49
/ea

Key Features

End Mill Style
Square
Coolant Through
No
Series
Diabolo
Overall Length
55 mm
Feed Fz For Slot Milling in Steel < 65 HRC
0.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201631 1,8X20
Zoro #
G914378452
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
55 mm
Min. Cutting Depth
0.003 mm
Maximum Cutting Depth Ap Max When Side Milling
2.7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.045 mm
Tolerance Nominal Diameter
0 / -0.005
Milling Diameter
1.8 mm
Shank Dia.
4 mm
Length of Cut
2.7 mm
Neck Dia.
1.71 mm

Details

End Mill Style
Square
Coolant Through
No
Series
Diabolo
Feed Fz For Slot Milling in Steel < 65 HRC
0.02 mm
Corner Chamfer Angle
90 Degrees
Correction Factor Ap Corr
0.5
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 65 HRC
0.025 mm
Cutting Speed vc in Steel < 65 HRC
31 m/min
Color Ring
red
Correction Factor Fz
1.25
Shank Tolerance
h5
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Type
H
Overall Reach
20 mm
Finish
TiAlN
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.05xDxap korr side milling: ap = 0.1xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0-005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2.7 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 1.71 mm Overall length L: 55 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.