Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Micro End Mill for Hard Steels, TiAlN Coated, 3 x 6 mm

  • Mfr # 201631 3X6

  • Zoro # G714379192


product price: $65.59
/ea

Key Features

Correction Factor Ap Corr
1
Shank Tolerance
h5
Maximum Cutting Depth Ap Max When Side Milling
4.6 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201631 3X6
Zoro #
G714379192
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
4.6 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
Min. Cutting Depth
0.003 mm
Neck Dia.
2.91 mm
Overall Length
45 mm
Shank Dia.
4 mm
Length of Cut
4.6 mm
Milling Diameter
3 mm

Details

Correction Factor Ap Corr
1
Shank Tolerance
h5
Feed Fz For Slot Milling in Steel < 65 HRC
0.025 mm
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 65 HRC
0.03 mm
Correction Factor Fz
1.25
Color Ring
red
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Finish
TiAlN
Overall Reach
6 mm
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
2
Series
Diabolo
Helix Angle
30 Degrees
Type
H
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.05xDxap korr side milling: ap = 0.1xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0-005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 4.6 mm Overhang length L1 incl. recess: 6 mm Recess Dia. D1: 2.91 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.