
Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 0.5X3 mm
Mfr # 206156 0,5X3
Zoro # G114384468
product price: $68.99
/eaKey Features
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.023 mm
Correction Factor Ap Corr
0.9
Maximum Cutting Depth Ap Max When Side Milling
0.045 mm
Color Ring
red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206156 0,5X3
Zoro #
G114384468
UPC #
-
Country of Origin
Germany
Dimensions
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.023 mm
Maximum Cutting Depth Ap Max When Side Milling
0.045 mm
Min. Cutting Depth
0.005 mm
Milling Diameter
0.5 mm
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
0.5 mm
Neck Dia.
0.48 mm
Corner Radius
0.1 mm
Description
GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.5 mm Corner radius R1: 0.1 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 0.48 mm Overall length L: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.