Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 0.6X10 mm

  • Mfr # 206156 0,6X10
  • Zoro # G514384549
product price: 
$
75.19
/ea

Key Features

Overall Length
50 mm
Milling Diameter
0.6 mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
206156 0,6X10
Zoro #
G514384549
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Milling Diameter
0.6 mm
Length of Cut
0.6 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
0.007 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.004 mm
Min. Cutting Depth
0.005 mm
Neck Dia.
0.58 mm
Corner Radius
0.1 mm
Shank Dia.
4 mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
Correction Factor Fz
1.25
Color Ring
red
Correction Factor Ap Corr
0.12
Feed Fz For Copy Milling in Steel < 65 HRC
0.012 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.012 mm
Type of Product
Torus cutter
Helix Angle
25 Degrees
Coolant Through
No
Series
Diabolo
End Mill Material
Carbide
Type
H
Cutting Direction
horizontal, oblique and vertical
Overall Reach
10 mm
Shank Type
DIN 6535 HA to h5

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.6 mm Corner radius R1: 0.1 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 0.58 mm Overall length L: 50 mm

Ratings & reviews