Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 0.6X4 mm

  • Mfr # 206156 0,6X4

  • Zoro # G914385122


product price: $68.99
/ea

Key Features

Type of Product
Torus cutter
Color Ring
red
Min. Cutting Depth
0.005 mm
Correction Factor Ap Corr
0.9
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.027 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206156 0,6X4
Zoro #
G914385122
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.027 mm
Maximum Cutting Depth Ap Max When Side Milling
0.054 mm
Tolerance Nominal Diameter
0 / -0.005
Length of Cut
0.6 mm
Neck Dia.
0.58 mm
Overall Length
50 mm
Milling Diameter
0.6 mm
Corner Radius
0.1 mm
Shank Dia.
4 mm

Details

Type of Product
Torus cutter
Color Ring
red
Correction Factor Ap Corr
0.9
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.015 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Type
H
Overall Reach
4 mm
End Mill Style
Corner Radius
Coolant Through
No
Series
Diabolo
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Helix Angle
25 Degrees
Finish
TiAlN
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.6 mm Corner radius R1: 0.1 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 0.58 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.