Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 0.8/0.08 mm

  • Mfr # 206162 0,8/0,08

  • Zoro # G814382139


product price: $68.65
/ea

Key Features

Color Ring
red
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.04 mm
Maximum Cutting Depth Ap Max When Side Milling
1 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206162 0,8/0,08
Zoro #
G814382139
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.04 mm
Maximum Cutting Depth Ap Max When Side Milling
1 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Shank Recess Dia.
2.1 mm
Milling Diameter
0.8 mm
Shank Dia.
3 mm
Corner Radius
0.08 mm
Neck Dia.
0.75 mm
Length of Cut
1 mm
Overall Length
75 mm

Details

Color Ring
red
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
End Mill Cutting Type
HPC
Series
Diabolo
Coolant Through
No
Type
H
End Mill Style
Corner Radius
Overall Reach
1.6 mm
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
End Mill Material
Carbide
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. For copy milling with angle a: 1 Deg 30'. Double relief ground side clearance angle. Tolerances: Corner radius: R1= ±0.005 mm. Angle a= ±20'. Note: Standard application values: fz for ap = 0.1xD. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 1 mm Corner radius R1: 0.08 mm Overhang length L1 incl. recess: 1.6 mm maximum shank recess dia. D6: 2.1 mm Recess Dia. D1: 0.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.