Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/0.25 mm

  • Mfr # 206322 10/0,25

  • Zoro # G214384788


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Milling Diameter
10 mm
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
Corner Radius
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 10/0,25
Zoro #
G214384788
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Corner Radius
0.25 mm
Neck Dia.
9.2 mm
Overall Length
72 mm
Length of Cut
11 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm

Details

Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
End Mill Cutting Type
HPC
Number of Flutes
4
Type
H
Finish
TiAlN
End Mill Material
Carbide
End Mill Style
Corner Radius
Coolant Through
No
Series
Diabolo
Shank Type
DIN 6535 HA to h6
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Type of Product
Torus cutter
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 0.25 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.