Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1/0.2 mm

  • Mfr # 206322 1/0,2

  • Zoro # G214384795


product price: $61.49
/ea

Key Features

Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Milling Diameter
1 mm
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 1/0,2
Zoro #
G214384795
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1 mm
Overall Length
50 mm
Shank Dia.
3 mm
Corner Radius
0.2 mm
Length of Cut
1.5 mm
Neck Dia.
0.85 mm
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.05 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Series
Diabolo
Overall Reach
10 mm
Type
H
End Mill Material
Carbide
Finish
TiAlN
End Mill Cutting Type
HPC
Number of Flutes
4
Coolant Through
No
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Torus cutter

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 1.5 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 0.85 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.