Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/2.0 mm

  • Mfr # 206322 10/2,0

  • Zoro # G814384904


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
2 mm
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
Shank Dia.
10 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 10/2,0
Zoro #
G814384904
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
2 mm
Shank Dia.
10 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
10 mm
Length of Cut
11 mm
Neck Dia.
9.2 mm
Overall Length
72 mm

Details

Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Color Ring
red
Type of Product
Torus cutter
Coolant Through
No
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Finish
TiAlN
End Mill Material
Carbide
Series
Diabolo
Number of Flutes
4
End Mill Style
Corner Radius
Type
H
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.