Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/2.0 mm

  • Mfr # 206372 10/2,0

  • Zoro # G214383514


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
11 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Helix Angle
50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206372 10/2,0
Zoro #
G214383514
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
11 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Corner Radius
2 mm
Overall Length
72 mm
Neck Dia.
9.2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
e8

Details

Number of Flutes
6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Helix Angle
50 Degrees
End Mill Material
Carbide
End Mill Cutting Type
HPC
Series
Diabolo
Coolant Through
No
Finish
TiAlN
Type
H
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Dimensions according to factory standard and 50 Deg helix. Double relief ground side clearance angle. Without dynamic twist pitch. No. of teeth Z: 6 Helix angle: 50 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 11 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.