Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/3.0 mm

  • Mfr # 206322 10/3,0

  • Zoro # G014384926


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
e8
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 10/3,0
Zoro #
G014384926
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Corner Radius
3 mm
Length of Cut
11 mm
Neck Dia.
9.2 mm
Overall Length
72 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Shank Tolerance
h6
Type of Product
Torus cutter
End Mill Material
Carbide
Helix Angle
30 Degrees
Type
H
Finish
TiAlN
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Number of Flutes
4
End Mill Style
Corner Radius
Color Ring
red
Correction Factor Fz
1.25
Coolant Through
No
Overall Reach
32 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.