Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/3.0 mm

  • Mfr # 206342 10/3,0

  • Zoro # G114380620


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Color Ring
red
Correction Factor Fz
1.25
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 10/3,0
Zoro #
G114380620
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Milling Diameter
10 mm
Corner Radius
3 mm
Shank Dia.
10 mm
Neck Dia.
9.2 mm
Length of Cut
11 mm
Overall Length
100 mm
Tolerance Nominal Diameter
e8

Details

Color Ring
red
Correction Factor Fz
1.25
Type of Product
Torus cutter
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Overall Reach
60 mm
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Type
H
Helix Angle
30 Degrees
Coolant Through
No
End Mill Material
Carbide
Series
Diabolo
End Mill Style
Corner Radius
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Number of Flutes
4

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.2 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.