Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1.2/0.12 mm

  • Mfr # 206162 1,2/0,12

  • Zoro # G214382166


product price:  $67.35
/ea

Key Features

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206162 1,2/0,12
Zoro #
G214382166
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
1.4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.06 mm
Maximum Shank Recess Dia.
2.5 mm
Length of Cut
1.4 mm
Shank Dia.
3 mm
Milling Diameter
1.2 mm
Overall Length
75 mm
Corner Radius
0.12 mm
Neck Dia.
1.15 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Torus cutter
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Finish
TiAlN
Type
H
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Style
Corner Radius
Overall Reach
2.4 mm
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
End Mill Material
Carbide
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. For copy milling with angle a: 1 Deg 30'. Double relief ground side clearance angle. Tolerances: Corner radius: R1= ±0.005 mm. Angle a= ±20'. Note: Standard application values: fz for ap = 0.1xD. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 1.4 mm Corner radius R1: 0.12 mm Overhang length L1 incl. recess: 2.4 mm maximum shank recess dia. D6: 2.5 mm Recess Dia. D1: 1.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.