Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/0.5 mm

  • Mfr # 206322 12/0,5

  • Zoro # G014384896


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Number of Flutes
4
Finish
TiAlN
End Mill Style
Corner Radius
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 12/0,5
Zoro #
G014384896
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83 mm
Length of Cut
12 mm
Neck Dia.
11 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Corner Radius
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm

Details

Number of Flutes
4
Finish
TiAlN
End Mill Style
Corner Radius
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Cutting Type
HPC
Series
Diabolo
Type
H
Overall Reach
38 mm
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Tolerance
h6
Color Ring
red
Type of Product
Torus cutter

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.