Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/1.0 mm

  • Mfr # 206322 12/1,0

  • Zoro # G014384698


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Corner Radius
1 mm
Coolant Through
No
Length of Cut
12 mm
Overall Reach
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 12/1,0
Zoro #
G014384698
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
1 mm
Length of Cut
12 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Tolerance Nominal Diameter
e8
Neck Dia.
11 mm
Overall Length
83 mm

Details

Number of Flutes
4
Coolant Through
No
Overall Reach
38 mm
Series
Diabolo
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Type
H
End Mill Style
Corner Radius
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Correction Factor Fz
1.25
Type of Product
Torus cutter
Color Ring
red
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.