Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/1.5 mm 206162 12/1,5

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/1.5 mm (Discontinued)

  • Mfr # 206162 12/1,5
  • Zoro # G414381976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206162 12/1,5
Zoro #
G414381976
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
8 mm
Maximum Shank Recess Dia.
14.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Neck Dia.
11.8 mm
Milling Diameter
12 mm
Overall Length
200 mm
Shank Dia.
16 mm
Length of Cut
8 mm
Corner Radius
1.5 mm

Details

Type of Product
Torus cutter
Color Ring
red
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Coolant Through
No
Finish
TiAlN
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Type
H
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Series
Diabolo
Overall Reach
50 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. For copy milling with angle a: 1 Deg 30'. Double relief ground side clearance angle. Tolerances: Corner radius: R1= ±0.005 mm. Angle a= ±20'. Note: Standard application values: fz for ap = 0.1xD. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 8 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 50 mm maximum shank recess dia. D6: 14.5 mm Recess Dia. D1: 11.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.