Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/1.5 mm

  • Mfr # 206322 12/1,5

  • Zoro # G314384688


product price: $180.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
HPC
Milling Diameter
12 mm
End Mill Style
Corner Radius
Series
Diabolo
Corner Radius
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 12/1,5
Zoro #
G314384688
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Corner Radius
1.5 mm
Neck Dia.
11 mm
Overall Length
83 mm
Length of Cut
12 mm
Tolerance Nominal Diameter
e8
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.01 mm

Details

End Mill Cutting Type
HPC
End Mill Style
Corner Radius
Series
Diabolo
Type
H
Shank Type
DIN 6535 HA to h6
Overall Reach
38 mm
Helix Angle
30 Degrees
Coolant Through
No
End Mill Material
Carbide
Finish
TiAlN
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Type of Product
Torus cutter

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.