Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/1.5 mm

  • Mfr # 206342 12/1,5

  • Zoro # G614381431


product price: $263.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Coolant Through
No
Neck Dia.
11 mm
Shank Dia.
12 mm
Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 12/1,5
Zoro #
G614381431
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
11 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Length of Cut
12 mm
Overall Length
120 mm
Corner Radius
1.5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm

Details

End Mill Material
Carbide
Coolant Through
No
Type
H
Overall Reach
75 mm
Number of Flutes
4
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Series
Diabolo
Helix Angle
30 Degrees
End Mill Style
Corner Radius
End Mill Cutting Type
HPC
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Type of Product
Torus cutter

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 75 mm Recess Dia. D1: 11 mm Overall length L: 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.