Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/1.5 mm

  • Mfr # 206372 12/1,5

  • Zoro # G214383507


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Color Ring
red
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206372 12/1,5
Zoro #
G214383507
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Neck Dia.
11 mm
Corner Radius
1.5 mm
Shank Dia.
12 mm
Length of Cut
12 mm
Overall Length
83 mm
Milling Diameter
12 mm

Details

Color Ring
red
Shank Tolerance
h6
Type of Product
Torus cutter
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Coolant Through
No
End Mill Cutting Type
HPC
Overall Reach
38 mm
End Mill Material
Carbide
Helix Angle
50 Degrees
Series
Diabolo
Type
H
End Mill Style
Corner Radius
Number of Flutes
6
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Dimensions according to factory standard and 50 Deg helix. Double relief ground side clearance angle. Without dynamic twist pitch. No. of teeth Z: 6 Helix angle: 50 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 12 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.