Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 12/1.5 mm

  • Mfr # 206422 12/1,5

  • Zoro # G414383956


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
28 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Shank Dia.
12 mm
Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206422 12/1,5
Zoro #
G414383956
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
28 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Overall Length
83 mm
Corner Radius
1.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
28 mm
Tolerance Nominal Diameter
e8

Details

Coolant Through
No
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Number of Flutes
6
End Mill Cutting Type
HPC
Cutting Direction
horizontal and oblique
Series
Diabolo
End Mill Style
Corner Radius
Type
H
Helix Angle
45 Degrees
End Mill Material
Carbide
Standard
DIN 6527
Color Ring
red
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 65 HRC
0.023 mm
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Tolerance: Corner radius RS1 = ± 0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 6 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 28 mm Corner radius R1: 1.5 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 65 HRC: 0.023 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.