Shop GARANT

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1.2X10 mm

  • Mfr # 206157 1,2X10
  • Zoro # G914380653

product price: 
$
78.99
/ea

Key Features

Milling Diameter
1.2 mm
Overall Length
50 mm
Length of Cut
1.2 mm
Color Ring
red
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.048 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
206157 1,2X10
Zoro #
G914380653
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1.2 mm
Overall Length
50 mm
Length of Cut
1.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.048 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.096 mm
Tolerance Nominal Diameter
0 / -0.005
Corner Radius
0.2 mm
Shank Dia.
4 mm
Neck Dia.
1.14 mm

Details

Color Ring
red
Correction Factor Fz
1.25
Type of Product
Torus cutter
Correction Factor Ap Corr
0.8
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Series
Diabolo
End Mill Style
Corner Radius
Type
H
Finish
TiAlN
Helix Angle
30 Degrees
Number of Flutes
2
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Overall Reach
10 mm
End Mill Material
Carbide
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.2 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.14 mm Overall length L: 50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.