Shop GARANT

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1.5X12 mm

  • Mfr # 206157 1,5X12
  • Zoro # G914380714

product price: 
$
78.99
/ea

Key Features

Overall Length
55 mm
Finish
TiAlN
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Min. Cutting Depth
0.005 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
206157 1,5X12
Zoro #
G914380714
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
55 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.06 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
0.12 mm
Milling Diameter
1.5 mm
Shank Dia.
4 mm
Corner Radius
0.2 mm
Neck Dia.
1.44 mm
Length of Cut
1.5 mm

Details

Finish
TiAlN
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Type of Product
Torus cutter
Correction Factor Fz
1.25
Correction Factor Ap Corr
0.8
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Cutting Direction
horizontal, oblique and vertical
Overall Reach
12 mm
Shank Type
DIN 6535 HA to h5
Coolant Through
No
Number of Flutes
2
Series
Diabolo
Type
H
End Mill Style
Corner Radius
Helix Angle
30 Degrees
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.5 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 1.44 mm Overall length L: 55 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.