Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1.5X12 mm

  • Mfr # 206158 1,5X12

  • Zoro # G114381191


product price:  $72.49
/ea

Key Features

Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
0.12 mm
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206158 1,5X12
Zoro #
G114381191
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
0.12 mm
Milling Diameter
1.5 mm
Corner Radius
0.3 mm
Overall Length
55 mm
Length of Cut
1.5 mm
Neck Dia.
1.44 mm
Shank Dia.
4 mm

Details

Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Correction Factor Ap Corr
0.8
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Correction Factor Fz
1.25
Color Ring
red
End Mill Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Finish
TiAlN
Type
H
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Overall Reach
12 mm
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 1.44 mm Overall length L: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.