Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/1.0 mm

  • Mfr # 206422 16/1,0

  • Zoro # G114383980


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Number of Flutes
8
End Mill Material
Carbide
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206422 16/1,0
Zoro #
G114383980
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92 mm
Length of Cut
36 mm
Milling Diameter
16 mm
Corner Radius
1 mm
Shank Dia.
16 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Tolerance Nominal Diameter
e8

Details

Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Number of Flutes
8
End Mill Material
Carbide
End Mill Cutting Type
HPC
End Mill Style
Corner Radius
Coolant Through
No
Series
Diabolo
Cutting Direction
horizontal and oblique
Finish
TiAlN
Type
H
Type of Product
Torus cutter
Correction Factor Fz
1.25
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 65 HRC
0.025 mm
Shank Tolerance
h6
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Tolerance: Corner radius RS1 = ± 0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 8 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 36 mm Corner radius R1: 1 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 65 HRC: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.