Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/1.0 mm

  • Mfr # 206442 16/1,0

  • Zoro # G214384375


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 Degrees
Milling Diameter
16 mm
Type
H
End Mill Style
Corner Radius
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206442 16/1,0
Zoro #
G214384375
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm
Corner Radius
1 mm
Length of Cut
48 mm
Shank Dia.
16 mm
Overall Length
110 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
48 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm

Details

Helix Angle
45 Degrees
Type
H
End Mill Style
Corner Radius
Series
Diabolo
Finish
TiAlN
End Mill Material
Carbide
Number of Flutes
8
Cutting Direction
horizontal and oblique
Coolant Through
No
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Type of Product
Torus cutter
Correction Factor Fz
1.25
Standard
DIN 6527
Color Ring
red
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.025 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Dimensions to DIN 6527 and 45 Deg flutes. Tolerance: Corner radius R1 = ±0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 8 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 48 mm Corner radius R1: 1 mm Overall length L: 110 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 65 HRC: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.