Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/2.0 mm

  • Mfr # 206342 16/2,0

  • Zoro # G614381417


product price: $449.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Series
Diabolo
Coolant Through
No
Length of Cut
16 mm
Neck Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 16/2,0
Zoro #
G614381417
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
16 mm
Neck Dia.
15 mm
Shank Dia.
16 mm
Milling Diameter
16 mm
Overall Length
150 mm
Corner Radius
2 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm

Details

End Mill Style
Corner Radius
Series
Diabolo
Coolant Through
No
Finish
TiAlN
Overall Reach
92 mm
Helix Angle
30 Degrees
Number of Flutes
4
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm
End Mill Material
Carbide
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Shank Tolerance
h6
Color Ring
red
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 92 mm Recess Dia. D1: 15 mm Overall length L: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.