Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/2.0 mm

  • Mfr # 206372 16/2,0

  • Zoro # G414383567


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206372 16/2,0
Zoro #
G414383567
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Corner Radius
2 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Overall Length
92 mm
Neck Dia.
15 mm
Length of Cut
16 mm

Details

Type of Product
Torus cutter
Color Ring
red
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
44 mm
Coolant Through
No
End Mill Cutting Type
HPC
Helix Angle
50 Degrees
Type
H
End Mill Style
Corner Radius
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Number of Flutes
6
Shank Tolerance
h6
End Mill Material
Carbide
Finish
TiAlN
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Dimensions according to factory standard and 50 Deg helix. Double relief ground side clearance angle. Without dynamic twist pitch. No. of teeth Z: 6 Helix angle: 50 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 16 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.