Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/2.0 mm

  • Mfr # 206422 16/2,0

  • Zoro # G014383974


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
End Mill Cutting Type
HPC
Type
H
Length of Cut
36 mm
Series
Diabolo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206422 16/2,0
Zoro #
G014383974
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
36 mm
Shank Dia.
16 mm
Corner Radius
2 mm
Milling Diameter
16 mm
Overall Length
92 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Tolerance Nominal Diameter
e8

Details

Finish
TiAlN
End Mill Cutting Type
HPC
Type
H
Series
Diabolo
End Mill Material
Carbide
Cutting Direction
horizontal and oblique
Number of Flutes
8
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Style
Corner Radius
Helix Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 65 HRC
0.025 mm
Type of Product
Torus cutter
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Tolerance: Corner radius RS1 = ± 0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 8 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 8 Flute length Lc: 36 mm Corner radius R1: 2 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 65 HRC: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.