Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/3.0 mm

  • Mfr # 206322 16/3,0

  • Zoro # G214384702


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Number of Flutes
4
Finish
TiAlN
Type
H
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 16/3,0
Zoro #
G214384702
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92 mm
Corner Radius
3 mm
Neck Dia.
15 mm
Milling Diameter
16 mm
Length of Cut
16 mm
Shank Dia.
16 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm

Details

Helix Angle
30 Degrees
Number of Flutes
4
Finish
TiAlN
Type
H
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Overall Reach
44 mm
Series
Diabolo
End Mill Style
Corner Radius
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm
Type of Product
Torus cutter

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.