Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 16/3.0 mm

  • Mfr # 206342 16/3,0

  • Zoro # G214381398


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Length of Cut
16 mm
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 16/3,0
Zoro #
G214381398
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
16 mm
Corner Radius
3 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
150 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Neck Dia.
15 mm

Details

Helix Angle
30 Degrees
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Series
Diabolo
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Coolant Through
No
Type
H
Overall Reach
92 mm
Number of Flutes
4
Type of Product
Torus cutter
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 92 mm Recess Dia. D1: 15 mm Overall length L: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.